Speco Technologies
Speaker, Transformer And Volume Control
Mfr # SPG86TC
Zoro # G5009225
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Color White
- Max. Wattage 15 W
- Sensitivity (dB) 91 +/-3 dB
- Color White
- Woofer Composition Treated Paper
Explore More Products
- SPECO TECHNOLOGIES Back can, 8 In STH8
- SPECO TECHNOLOGIES Grille Speaker, 4 In. SPG86T
- SPECO TECHNOLOGIES In-Ceiling Speaker, 24inLx3-1/2inH G86TG2X2C
- SPECO TECHNOLOGIES Speaker, Rock, 6 1/2 In, Granite SPRK65CGT
- SPECO TECHNOLOGIES Grille Speaker, 6 In. SPG66T
- SPECO TECHNOLOGIES Driver, Universal, Gray, 80 W SRD80T
- SPECO TECHNOLOGIES In-Ceiling Speaker, 2.4 lb., White, 87dB SP525C
- SPECO TECHNOLOGIES Speaker System, w/Transformer, Black, 88dB SP6PTB
- SPECO TECHNOLOGIES Enclosed Speaker, White, 6 1/2 In, PK2 SP6ECS
- PYLE Dual 5.25" In-Wall / In-Ceiling Speakers PWRC53
- CYBER ACOUSTICS 3 pc Powered Speakers, CA3908 CA-3908
- Speco Technologies Corded Speakers