Shop Alternate Products
This Product is Discontinued
Honeywell North
Unitized First Aid kit, Polystyrene, 50 Person (Discontinued)
Mfr # Z019834
Zoro # G5009742
This Product is Discontinued
Key Features
- First Aid Kit Type Kit
- Includes Antimicrobial Antiseptic Towelettes (10), First Aid Cream 0.9g (10), Neomycin Antibiotic (10), ABD Combine Pad 5" x 9" (1), Adhesive Bandage,Plastic,3/4" x 3" (25), Bandage, Patch, Adhesive, 1.5 x 1.5 (1), Butterfly Closures (16), Fingertip "T" Woven (40), Gauze Clean-Wrap Bandage N/S 2" (1), Gauze Clean-Wrap Bandage N/S 3" (1), Gauze Pads Sterile 2" x 2" (5), Gauze Pads Sterile 3" x 3" (5), Moleskin 3" x 4"/4 EA In Zip Bag (2), Self-Adhesive Wrap 3 x 5 yd. (1), Adhesive Bandage, Cloth, 1" x 3" (50), Triangular Bandage Non Woven, 40" x 40" x 56" (1), 1 Pr Vinyl Gloves Zip Lock Bag (2), Adhesive Tape W/P 1/2" x 10 yd. (1), Alcohol Prep Pads (10), Castile Soap Towelette (1), First Aid Guide ASHI (1), Kit Tweezer 3-1/2" Slanted (1), Microshield with Vinyl Glv/Alcl (1), Scissor Bdge 4" Red Pls Hdl (1)
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application General Purpose
- First Aid Kit ANSI Standards ANSI Z308.1-2009