Shop Alternate Products
This Product is Discontinued
Honeywell North
Bulk First Aid kit, Polypropylene, 10 Person (Discontinued)
Mfr # Z019835
Zoro # G5009846
This Product is Discontinued
Key Features
- First Aid Kit Type Kit
- Includes Benzalkonium Antiseptic Wipe (12), Alcohol Wipes (10), First Aid Cream 0.9g (3), Gauze Pads Sterile 3" x 3" (1), Fingertip "T" Woven (2), Knuckle Bandage (2), 3/4" x 3" Woven Strips (20), Adhesive Bandage,Plastic,3/4" x 3" (30), Bandage, Patch, Adhesive ,1.5 x 1.5 (1), ABD Combine Pad 5" x 9" (1), Gauze Clean-Wrap Bandage N/S 2" (1), Butterfly Closures (2), Tongue Blades Sr Wrapped (1), CTA 3" Single Tip (10), First Aid Guide ASHI (1), Cold Pack Unit 5" x 6" Bulk (1), Snips 3/8" x 1-1/2" (8), 1 Pair Vinyl Gloves Zip Lock Bag (1), Emergency Survival Blanket (1), Sting Relief Wipes (2), Tape Adhesive 1/2"x 5" Plastic (1), Aypanal Extra Bulk (2), CedaPairin (IbuPairofen) 2Env (2), Light Sticks 6" 12 hr. (1)
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application General Purpose
- First Aid Kit ANSI Standards Not ANSI Compliant