Functional Devices-Rib
Class 2 Transformer, 50VA, 24VAC, Foot
Mfr # TR50VA019
Zoro # G5010117
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120V AC, 277V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 50 VA
- Protective Device Inherently Limited
- Enclosure Style - Transformer Open
Explore More Products
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 20VA, 208VAC, 24VAC TR20VA002
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, (5)100VA, 24VAC, Multi PSH500A
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 24VAC, 40 VA, 1 PH TR40VA004
- FUNCTIONAL DEVICES-RIB Transformer, 75VA, 480/240/208/120-24VAC TR75VA004
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, (3)100VA, 24VAC, Multi PSH300A
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 24VAC, 40 VA, 1 PH TR40VA015
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, (5)40VA, 24VAC, Multi PSMN200A
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, (2)75VA, 24VAC, Multi PSH75A75AB10
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50VA, 24VAC TR50VA016
- ACME ELECTRIC Transformer, 120/240VAC, 16/32VAC, 50VA, Color: Gray T181054
- SQUARE D Control Transformer, 500VA, 4.43 In. H 9070T500D20
- Functional Devices-Rib Transformers