Functional Devices-Rib
Class 2 Transformer, 100VA, 24VAC
Mfr # TR100VA005
Zoro # G5010196
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120V AC, 240V AC, 277V AC, 480V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 100 VA
- Protective Device Circuit Breaker
- Enclosure Style - Transformer Open
Explore More Products
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50VA, 24VAC TR50VA009
- FUNCTIONAL DEVICES-RIB Tr150Va001 Transformer 150Va, TR150VA001
- FUNCTIONAL DEVICES-RIB Control Transformer, 240VA, 24VAC TR240VA001
- FUNCTIONAL DEVICES-RIB Control Transformer, 100VA, 120VAC TR100VA008
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 24VAC, 50 VA, 1 PH TR50VA014
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 24VAC, 50 VA, 1 PH TR50VA015
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, (2)75VA, 24VAC, Multi PSH75A75AB10
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 75VA, 24VAC, Multi PSH75AB10
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, (5)40VA, 24VAC, Multi PSH200A
- SQUARE D Xfmr Control 2000Va Multiple Voltages 9070T2000D33
- ROBERTSHAW Class 2 Transformer, 48VA, 120/208/240VAC 620-402
- Functional Devices-Rib Power Distribution