Functional Devices-Rib
Control Transformer, 240VA, 24VAC
Mfr # TR240VA001
Zoro # G5010214
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 240 VA
- Protective Device None
- Enclosure Style - Transformer Open
Explore More Products
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 24VAC, 100 VA, 1 PH TR100VA001
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 20VA, 24VAC TR20VA004
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100VA, 120VAC, 24VAC TR100VA002
- FUNCTIONAL DEVICES-RIB Tr75Va005 Transformer 75Va TR75VA005
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 75VA, 24VAC TR75VA007
- FUNCTIONAL DEVICES-RIB Tr100Va001 Transformer TR100VA001
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50VA, 24VAC, Foot TR50VA019
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 40VA, 120VAC, 24VAC PSH40AB10-EXT2
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, (5)40VA, 24VAC, Multi PSH200A
- SQUARE D Transformer, 2kVA, 110/220V, Wall 2S67F
- DAYTON Control Transformer, 300VA, 24VAC 31EH81
- Functional Devices-Rib Power Distribution