First Aid Only
Lip Balm, Packet, 0.5g, PK10
Mfr # 18-135
Zoro # G5011806
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Lip Balm
- Form - First Aid and Wound Care Balm
- Package Type - First Aid and Wound Care Box, Wrapped Packets
- Size - First Aid and Wound Care 0.02 oz
- Count - First Aid and Wound Care 10
Explore More Products
- FIRST AID ONLY Instant Cold Compress, White, 5In. x 4In. Z6005
- FIRST AID ONLY Antiseptic, Packet, 7-3/4 x 5 In., PK10 12-018
- FIRST AID ONLY Instant Cold Pack, White, 6 in. L x 9 in. M564-E
- FIRST AID ONLY SmartCompliance Alcohol Cleansing Pads, PK20 FAE-4001
- FIRST AID ONLY 4 oz Burn Relief Gel BJ4-01
- FIRST AID ONLY Burn Aid Gel, 3.5g, PK25 G469
- FIRST AID ONLY Antibiotic Ointment, 144/Box M4003-144
- FIRST AID ONLY Antibiotics Ointment, PK144 12-744
- FIRST AID ONLY First Aid Burn Refill Packs, PK60 AN-404
- MEDIQUE Triple Antibiotic Ointment, 0.5g, PK25 22373
- ZORO SELECT Alcohol Pads, Swab, 0.500 oz., PK50 22150
- First Aid Only Topical Ointments, Creams, and Antiseptics