Wilton
Replacement Vise Jaw, Copper, 8 in, PR
Mfr # 404-8
Zoro # G5013626
$317.99
15% off
Free Shipping & Returns
$270.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pair
- Material Copper
- For Use With Bench Vise
- Overall Length 8 in
- Impact Rated No
Explore More Products
- WILTON Vise Jaw, Copper, 5-1/2 in, Bench Vises, Pr 404-5.5
- WILTON Jaw Inserts for 4LT62, 4.5 L, PK2 2908060
- WILTON Pipe Jaws, PK2 2904200
- WILTON Serrated Jaw Inserts for 10006 2903080
- WILTON Vise Jaw, Poly, 5-1/2 in, For Vises 21111
- WILTON Magnetic Maple Jaw Inserts, 4IN x 7IN 78B
- WILTON CClamp, Regular Duty Standard Throat Depth, Series 800 Series, 21516 Throat Depth, 0 to 6 Clam 14756
- WILTON Pipe Jaws for Stock Number 10275 2907600
- WILTON 1560 High Visibility Safety Vise, 6 in. Jaw Width, 5-3/4 in. Jaw Opening 63188
- HOLEX Spare-parts Set for Machine Vise, 9 Pieces 362199 9
- H & H INDUSTRIAL PRODUCTS 5 X 1-1/8" Aluminum Soft Prism-Face Vise Jaws With Magnet 3900-2265
- Wilton Machine Tool Parts