Wilton
4" Industrial Drill Press Vise
Mfr # 11674
Zoro # G5013732
$63.89
14% off
$54.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Industrial
- Features Black Oxide Coated Screw Provides Consistent Clamping Force and Durability, Center of the Base is Open for Workholding Through the Vise, Hardened V Grooved Jaws Hold Round Shaped Objects Both Vertically and Horizontally, Precision Machined on the Base, Side Groove Ideal for Mounting to Machine Table, Sides and End for Accurate and Versatile Usage
- Shop By Hot Buys
Explore More Products
- WILTON 6" Industrial Drill Press Vise 11676
- WILTON 6-1/2" Light Duty Woodworking Vise with Stationary Base 176
- WILTON Model WS6 6 Jaw Width 6 Opening 3-1/2 Throat Depth Shop Vise W/Swivel Base 63302
- WILTON 4 in. Cross Slide Drill Press Vise WIL-11694
- WILTON Combination Vise, Serrated Jaw, 11 1/8" L C1
- WILTON 2-1/2" Light Duty Combination Vise with Swivel Base SBV-65
- WILTON Collar Assembly, For Use With C2 and C3 Combination Pipe and Bench Vise, 2 OD Ring, 3 ID x 2904500
- WILTON Tradesman Xc Vise 8In 1780XC
- WILTON All-Terrain Vise with Carrying Case WIL10015
- WILTON 8" Cross Slide Drill Press Vise 11698
- WESTWARD Heavy Duty Bench Vises, 5 806EN7
- Wilton Vises & Presses