Speedaire
PNP Switch, Dovetail
Mfr # 41H532
Zoro # G5014037
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display LED Indicator Light
- Type Dovetail
- Lead Length (Ft.) 0.5 ft
- Color White/Translucent
- Switching Current 0.2 Amp Max
Explore More Products
- SPEEDAIRE Foot Bracket, Fits 3/4 In. Bore Cylinders 5VKW5
- SPEEDAIRE Cylinder Mounting Hdw Foot Bracket 5VKV8
- SPEEDAIRE Reed Switch, 24VDC, Normally Open, 3 M Lead D-B54L
- SPEEDAIRE Rod Clevis, 50mm, 63mm Bore Y-G05SUS
- SPEEDAIRE Cylinder Mounting Hdw Pivot Bracket 5VKW3
- SPEEDAIRE Flange Mount, 2 In 6X472
- SPEEDAIRE Clevis Bracket, Fits 100 mm Bore Cylinder 5VMF1
- SPEEDAIRE Foot Bracket, For 2-1/2, 3 In Bore, Alum 5VNX5
- SPEEDAIRE Mounting Hdw, Rod Clevis, 2 In Bore 5VNW6
- FESTO Clevis Foot LSNG-32 LSNG-32
- SPEEDAIRE Rod Clevis with Pin, 1-1/4in, 1-1/2in, Stee; 5VKW4
- Speedaire Pneumatic System Components