Morse
Band Saw Blade, 32-7/8 x 1/2 x 14/18, PK3
Mfr # ZWEP321418MC
Zoro # G5014161
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 2 ft. 8-7/8"
- Width 1/2"
- Teeth per Inch 14/18
- Thickness 0.020"
Explore More Products
- MORSE Portable Saw Blade, Bi-Metal, 1/2"W, PK3 001212
- MORSE Portable Band Saw Blade, Bimetal, PK25 ZWEP441418MCB25
- MORSE Blade, 28-13/16 in.Lx1/2 in.W, Bimetal, PK3 ZWEP281216MC
- MORSE M.K. Morse 497-ZWEP441418MC 44-.88 in. Portable Band Saw Blade Bi-Metal .50 in.; 44-.88 in. Portable Band Saw Blade Bi-Metal .50 in. -Box Of 3 Ea 497-ZWEP441418MC
- MORSE Band Mat 1 35 10/14 3955131500
- MORSE Band Saw Blade, 35-3/8 x 1/2 x 14/18, PK3 ZWEP351418MC
- MORSE 12#6#X1X5-8Tpi Achiever Blad 4355581500
- MORSE Band Mat 1/1/4 42 6/10 3961681440
- MORSE 00 Bi-Metal Portable Band Saw Blade 35.375"L x 0.5"W , 0.02" Thick, 14/18 TPI, 100PK 3452
- MAKITA Portable Band Saw Blade, 24 TPI, 28-3/4" L E-06264
- M.K. MORSE Band Saw Blade, Heavy Duty Portable Standard, 32-7/8 in L, 1/2 in W, 0.02 in Thickness, 14/18 TPI, V ZWEP321418MC
- Morse Portable Band Saw Blades