Wilton
C-Clamp, 8", Iron, Heavy Duty, 1700 lb.
Mfr # 148C
Zoro # G5014371
$50.29
26% off
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 8 in
- Duty Rating Medium Duty
- Throat Depth 4 in
- Body Material Cast Iron
- Finish Black Oxide (Spindle)
Explore More Products
- WILTON C-Clamp, 1-1/4", Iron, Light Duty, 450 lb. 566
- WILTON Welding Shoe Clamp, 5 1/2 In, Copper 63295
- WILTON C-Clamp, 4-1/4", Steel, Reg. Duty, 6200 lb. 404
- WILTON C-Clamp, 3", Steel, Regular Duty, 3500 lb. 403
- WILTON Spatter Resist C-Clamp, 3", Reg., 3500 lb. 403-P
- WILTON Spatter Resist C-Clamp, 2-1/8", 3500 lb. 402-P
- WILTON 1-2C 1-1-2 C Clamp 825-41416
- WILTON C-Clamp 0"-10" 20486
- WILTON 1800S-8, 8 in. Regular Duty F-Clamp 86200
- GROZ C Clamp, Ductile, 2" 35807
- PROTO C-Clamp, Regular Duty, 12" Max. Opening J412A
- Wilton Clamps