Johnson Controls

Pressure Switch, Open at 35


$29.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Switch Type SPST
  • Switch Action Open on Fall
  • Pressure Connection 1/4 in Female SAE
  • Type Low Pressure
  • Close (PSI) 60
See all product information