Johnson Controls
Pressure Switch, Open at 475
Mfr # P100DA-2C
Zoro # G5016557
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPST
- Switch Action Open on Rise
- Pressure Connection 1/4 in Female SAE
- Type High Pressure
- Close (PSI) 335
Explore More Products
- JOHNSON CONTROLS Pressure Switch, Open at 350 P100DA-35C
- JOHNSON CONTROLS Pressure Switch, Open at 15 P100AC-2C
- JOHNSON CONTROLS Pressure Control, 12 In to 80 P170AB-12C
- JOHNSON CONTROLS Pressure Control, 200 to 610 P170DA-400C
- JOHNSON CONTROLS Pressure Control, High, 20 In to 100 P70CA-4C
- JOHNSON CONTROLS Pressure Switch, Open at 575 P100DA-86C
- JOHNSON CONTROLS Pressure Control, High Pressure, Auto P170CA-400C
- JOHNSON CONTROLS Pressure Control, Manual Reset Both P170NA-1C
- JOHNSON CONTROLS AC Pressure Cutout Control, SPST, Manual P20DB-1C
- JOHNSON CONTROLS Pressure Control, 50 to 500 P170KA-1C
- SUPCO Low Pressure Switch, Open 75 PSI SLP75100
- Johnson Controls Single Pressure Controls