Johnson Controls
Armored Capillary, 0.060" ID x 48" L
Mfr # SEC99AB-48C
Zoro # G5016952
$39.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4 in SAE Female Flare
- For Use With All Common Non-Corrosive Refrigerants
- Outside Dia. 0.125 in
- Inside Dia. 0.06 in
- Max. Working Pressure 600 psi
Explore More Products
- JOHNSON CONTROLS Armored Capillary, 0.062" ID x 24" L SEC99AA-24C
- JOHNSON CONTROLS Armored Capillary, 0.060" ID x 36" L SEC99AB-36C
- JOHNSON CONTROLS Armored Capillary, 0.062" ID x 18" L SEC99AD-18C
- JOHNSON CONTROLS Armored Capillary, 0.062" ID x 60" L SEC99AB-60C
- JOHNSON CONTROLS Armored Capillary, 0.060" ID x 18" L SEC99AA-18C
- JOHNSON CONTROLS Armored Capillary, 0.062" ID x 36" L SEC99AA-36C
- JOHNSON CONTROLS Armored Capillary, 0.062" ID x 36" L SEC99AD-36C
- JOHNSON CONTROLS Armored Capillary, 0.062" ID x 48" L SEC99AA-48C
- JOHNSON CONTROLS Snglschrader/2Strtftgsultracap 60" SEC99AA-60
- ZORO SELECT Automotive Service Connector, Red, High, Connection Size: 14mm Female Side Port 6AWR3
- JB INDUSTRIES 1/4" Access Valve with M Flare, PK3 A31444
- Johnson Controls AC & Refrigeration Valves