Bessey
60 in Bar Clamp Steel, Ergonomic Plastic Handle and
Mfr # 2400S-60
Zoro # G5018316
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Plastic, Steel
- Throat Depth (In.) 5 1/2 in
- Width 1-1/4"
- Application Industrial
- Includes Patented Rail Profile, MorPad, ergonomic Bessy(R) Grip
Explore More Products
- BESSEY 36 in Bar Clamp Steel, Ergonomic Plastic Handle and 2400S-36
- BESSEY 48 in Bar Clamp Steel, Ergonomic Plastic Handle and 2400S-48
- BESSEY 6 in Bar Clamp Wood Handle and 2 in Throat Depth LMU2.006
- BESSEY 16 in Bar Clamp Composite Plastic Handle and 4 in Throat Depth TG4.016+2K
- BESSEY 12 in Clamp Wood Handle and 2 in Throat Depth LM2.012
- BESSEY Trigger Clamp Composite Plastic Handle and 2 3/8 in Throat Depth EHKM06
- BESSEY 20" Welding Clamp Steel Handle and 4-3/4" Throat Depth GSH50
- BESSEY Bessey 013-GSM50 Classix Heavy Duty Pad Sliding Bar Clamp; 20 in. 013-GSM50
- BESSEY Bessey B-EC3 3-Way Edge Clamp Light Duty B-EC3
- BESSEY 24 in Bar Clamp Forged Steel Handle and 4 3/4 in Throat Depth 1200-S24
- SURTEK F-shaped bar clamp 4" 107114
- Bessey Clamps