Shop Alternate Products
This Product is Discontinued
Bessey
24 in Rapid Action Lever Clamp Steel Handle and 6 in Throat Depth (Discontinued)
Mfr # PZ6.024
Zoro # G5018361
This Product is Discontinued
Key Features
- Handle Material Steel
- Throat Depth (In.) 6 in
- Width 8-1/2"
- Application For General Work Holding, Assembly, Fabricating and Repair
- Includes Plastic Protective Pressure Pad and Anvil Covers