Bessey
Wood Flooring Clamp, 1 in, Adjustable
Mfr # PVA
Zoro # G5018517
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Laminate Flooring, Solid Wood
- Capacity 1 in
- Handle Red Finished Wood
- Size 1 in Travel
- Construction Die Cast
Explore More Products
- BESSEY Wood Flooring Strap Clamp, 25 ft SVH400XL
- BESSEY Wood Flooring Strap Clamp, 13 ft SVH400
- BESSEY Wood Floor Spacer, 5 to 20mm, Glass Nylon AV2
- BESSEY Wood Flooring Clamp, 25 in, Adjustable PVZ65
- QEP Mixing Paddle For 21660 21661
- WESTWARD Floor Scraper, Flexible, 18", Carbon Steel 13P508
- QEP Roberts Safe Tuk Carpet Tucker 10-522-4
- SURTEK 8 Linoleum Knife With Wooden Handle 120125
- FREEMAN P13INLC 13" Laminate Flooring Cutter with Extended Handle P13INLC
- ROBERTS Linoleum Roller, 35 Lb 10-935
- BIG HORN Press Roller With Curved Handle 19601
- Bessey Flooring Installation Tools