First Aid Only
Bandage, Beige, Gauze, Bulk, 5 yd.
Mfr # 5-911
Zoro # G5018781
$3.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof No
- Sterile/Non-Sterile Non-Sterile
- Material Gauze
- Width 2 in
- Length 5 yd
Explore More Products
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK100 3-102
- FIRST AID ONLY Nonstick Pad, Sterile, 4in L x 3in W, PK50 I261
- FIRST AID ONLY Compress, Sterile, White, No, Gauze, PK2 3-003
- FIRST AID ONLY Gauze Roll Bandage, 3"X12Ft, White FAE5006
- FIRST AID ONLY Elastic Wrap, Beige, 2inWx5 5-922
- FIRST AID ONLY Elastic Wrap, Beige, 4inWx5 5-924
- FIRST AID ONLY Sterile Gauze Dressing Pads, White, 10PK FAOFAE5005
- FIRST AID ONLY Dressing, Sterile, No, Unitized 3-910
- FIRST AID ONLY Securing Wrap, Latex Rubber Elastic, PK12 M622
- HONEYWELL NORTH Eye Dressing Pad, Sterile 020300
- HONEYWELL Triangular Bandage, Yes, Cotton Cloth 020374
- First Aid Only Gauze & Dressings