Zoro Select
1/4" FNPT Brass Ball Valve Inline, Max. Pressure: 400 psi CWP
Mfr # 32J027
Zoro # G5019174
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Stem Type Blowout Proof
- Ball Material Brass
- Port Full
Explore More Products
- ZORO SELECT 3/4" FNPT Brass Ball Valve Inline 32J030
- ZORO SELECT 1" FNPT Brass Ball Valve Inline 32J031
- ZORO SELECT 1/2" FNPT Brass Ball Valve Inline 32J029
- ZORO SELECT 3/4" Socket CPVC Ball Valve Union 4PGE3
- ZORO SELECT 1/4" FNPT PVC Ball Valve Inline 6380090
- ZORO SELECT 3/4" FNPT Stainless Steel Fire Safe Ball Valve Inline 06Q011N06034FSR
- ZORO SELECT Ball Valve, Full, 2-1/2"Size, 1000psi, 2-Way 06Q031N04212
- ZORO SELECT Ball Valve, Full, 4" Size, 1000 psi, 2-Way 06Q031B04212
- ZORO SELECT Ball Valve, Full, 4" Size, 1000 psi, 2-Way 06Q031N04040
- APOLLO VALVES 1-1/2" Sweat Bronze Ball Valve Inline 82LF24701
- APOLLO VALVES 3/4" Press Brass Ball Valve Inline 77VLF10401
- Zoro Select Valves