Swingline Gbc
Laminator, 12", Black
Mfr # 1703076
Zoro # G5021637
$456.00
9% off
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed 31" per min
- Warm-Up Time 1 min
- For Use With 3 to 7 mil Pouches
- Width 19.88"
- Voltage 120 V
Explore More Products
- SWINGLINE GBC Laminator, 9", Black 1703072
- SWINGLINE GBC Laminator, 12", Black 1703073
- SWINGLINE GBC Laminator, 12", Black 1703075
- SWINGLINE GBC Laminator, 9", Black 1703074
- UNIVERSAL Deluxe Desktop Laminator, 2 Rollers, 9" Max Width, 5 mil Max Thickness UNV84600
- GBC Pouch Laminating Machine, 15-45/64 In. 1703074BF
- BUSINESS SOURCE Laminator, Professional, 9" 20877
- FELLOWES Laminating Machine, Speed 53 In/Min VENUS 2 125
- FELLOWES Halo Laminator, 2 Rollers, 9.5 Max Doc Width, 5 mil Max Doc Thickness 5753001
- GBC Laminating Machine, Roll, Speed 39 In/Min 1701680A
- GBC Pouch Laminating Machine, 19-4/5 In. 1703075BF
- Swingline Gbc Laminating Machines