Swingline Gbc
Laminator, 9", Black
Mfr # 1703072
Zoro # G5021670
$62.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed 13" per min
- Warm-Up Time 4 min
- Thickness 5 mil
- Width 15.7"
- For Use With 3 to 5 mil Pouches
Explore More Products
- SWINGLINE GBC Laminator, 12", Black 1703073
- SWINGLINE GBC Laminator, 9", Black 1703074
- SWINGLINE GBC Laminator, 12", Black 1703075
- SWINGLINE GBC Laminator, 12", Black 1703076
- XYRON Sticker Maker, Disposable, 3" 100111
- SCOTCH Laminator, Sheets, Glossy, PK10 LS854SS-10
- FELLOWES Laminator, Spectra 125 5739701
- FELLOWES Halo Laminator, 2 Rollers, 12.5 Max Doc Width, 5 mil Max Doc Thickness 5753101
- BUSINESS SOURCE Laminator, Professional, 9" 20877
- GBC Pinnacle 27 EZload Laminator, 27" Max Width, 3 mil Max Doc Thickness 1701720EZA
- FELLOWES Spectra 95 Laminator, 9"x5mil Max 5738201
- Swingline Gbc Laminating Machines