Panavise
6.5" x 3.5" x 4.5" Vacuum Vise Base
Mfr # 380
Zoro # G5023383
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Type Swivel
- Overall Width 4 1/2 in
- Material Aluminum
- Overall Height 3 1/2 in
- Swivel Angle 360 Degrees
Explore More Products
- PANAVISE 7/16 x 5" Magnetic Vise Base 335
- PANAVISE Replacement Rod, PanaPress, Steel Rod, 8 in 592-08
- PANAVISE Heavy Duty Fixturing Head, Vise, Alum 437
- PANAVISE IDC Block, Female, 0.250 x 0.250 x0.190 in 510
- PANAVISE Stationary Vise Base, 3-3/16 x 4-3/32" 400
- PANAVISE Repl Blades, Flat Ribbon Cutter, SS, PK3 530
- PANAVISE Circuit Board Cross Bar, Steel, 22 in 318-22
- PANAVISE Replacement Adj Screw Kit and Knob, Nylon 598
- PANAVISE Connector Base Plate, D-Subs, IDC Block 513
- PANAVISE Flat Ribbon Cable Cutter, PanaPress, Alum 507
- HOLEX Front Jaw Vee Block, Type: 150 362180 150
- Panavise Machine Tool Parts