Panavise
7/8" Light Duty Micrometer Multi-Angle Vise with Weighted Base
Mfr # 391
Zoro # G5023444
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 7/8"
- Material Aluminum
- Duty Rating Light Duty
- Max. Opening 1/2"
- Base Type Swivel
Explore More Products
- PANAVISE 1-13/16" Light Duty Multi-Angle Vise with Tray Base 350
- PANAVISE Bench Vise, Replaceable, 360 deg. 313
- PANAVISE Portable Vise, Replaceable, 360 deg. 250
- PANAVISE 5/16" Circuit Board Holder with None Base 315
- PANAVISE 1" Light Duty Multi-Angle Vise with Suction Cup Base 209
- PANAVISE Portable Vise, Replaceable, 360 deg. 302
- PANAVISE Bench Vise, Replaceable, 360 deg. 314
- PANAVISE Portable Vise, Replaceable, 360 deg. 334
- WILTON 5" Standard Duty Combination Vise with Swivel Base 745
- KANCA Drill Pres Vise 125 mm DRL-125
- MILWAUKEE TOOL & EQUIPMENT Morgan 180 Machinist Vise 1118000
- Panavise Bench Vises