Post-It
Easel, Primary Ruled, PK40
Mfr # 566PRL
Zoro # G5026780
$44.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Type Manuscript Format; 3 in
- Sheet Size 20 x 23
- Number of Sheets 20
- Color White
- Material Cardboard
Explore More Products
- POST-IT Pad, Easel, Self-Stick, TableTop, Whitet 563R
- POST-IT Easel Pad, 25" x 30", Self Stick Sheets, 30 Sheets/Pad, PK4 559VAD4PK
- POST-IT 20" x 23" Plain White Easel Pad 2pk. 566
- POST-IT Easel Pad, Plan, 30 In., White, PK4 559VAD4PK
- POST-IT Easel Pad, Plain, White, 20 in. x 23 in. 563R
- POST-IT Pad, Easel, 25"x30", White, PK2 559
- POST-IT Easel, Primary20"x23", Ruled, White 563PRL
- POST-IT Pad, Easel, 25"x30", Grid, White, PK2 560
- POST-IT Post-it 2005630 25 x 30 in. Self-Stick Unruled Easel Pad; White - Pack of 8 - 30 Sheets 2005630
- BARCHARTS Chemistry Quickstudy Easel 9781423218593
- QUARTET Portable Folding Easel 63"x34", Black 27E
- Post-It Easels