Post-It
Pad, Easel, W/DryErase, White
Mfr # 563 DE
Zoro # G5026826
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Type Unruled
- Sheet Size 20 x 23
- Color White
- Number of Sheets 20
- Material Cardboard
Explore More Products
- POST-IT Pad, Wall, Post-It, Plain, We Pk MMM566
- POST-IT 20" x 23" Plain White Easel Pad 2pk. 566
- POST-IT Easel Pad, Plan, 30 In., White, PK4 559VAD4PK
- POST-IT Pad, Easel, Plain, We, 6Pk MMM559VAD6PK
- POST-IT Pad, Easel, Wall, Prmlnes, 20Sh Pk MMM566PRL
- POST-IT Easel Pad, Plain, White, 25 in x 30 in, PK6 559 VAD 6PK
- POST-IT Sticky note 038663 20 x 23 In. Paper Sticky note Easel; Table-Top 20 Sheets 38663
- POST-IT reg Tabletop Easel Pad with Primary Lines, White MMM563PRL
- POST-IT Pad, Easel, 25"x30", Recycl Vp, White, PK6 559RPVAD6
- BARCHARTS BarCharts 9781423218173 Accounting Equations & Answers Quickstudy Easel 9781423218173
- PACON Pad, Chart, 24X32, 1""Ruld, 70Sh Pk PAC9770
- Post-It Easels