Shop Alternate Products
This Product is Discontinued
Astro Pneumatic
Automatic Rewind Hose Reel, 3/8" Hose Dia., 50 ft. Length, 300 psi (Discontinued)
Mfr # 3695
Zoro # G5030621
Free Shipping & Returns
This Product is Discontinued
Key Features
- Hose Inside Dia. 3/8"
- Hose Length 50 ft.
- Housing Material Steel
- Max. Pressure 300 psi