Shop Alternate Products
This Product is Discontinued
Tydenbrooks
Adjustable Pull Tight Seal, 8", HDPE, Green, PK100 (Discontinued)
Mfr # 1061056
Zoro # G5032711
This Product is Discontinued
Key Features
- Security Seal Type Pull-Tight Seals
- Security Seal Primary Application General Purpose
- Security Seal Primary Material High Density Polyethylene
- Primary Color Green
- Useable Length 5 in