Lubriderm
Moisturizing Lotion, 16 oz., PK12
Mfr # 48234
Zoro # G5033043
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Pump Bottle
- Hygiene Form Liquid
- Requires Dispenser No
- Size 16 oz
- Hygiene Properties Vitamin Enriched
Explore More Products
- LUBRIDERM Moisturizing Lotion, 6 oz., PK12 48231
- LUBRIDERM Advanced Therapy Moisturizing Hand/Body Lotion, 16oz Pump Bottle, PK12 48322
- LUBRIDERM Advanced Therapy Moisturizing Hand/Body Lotion, 16 oz Pump Bottle 48322EA
- LUBRIDERM Moisturizing Lotion, Lubriderm, Daily, 16oz. White, PK 12 JOJ48323CT
- LUBRIDERM Moisturizing Lotion, 6 oz., PK12 48826
- LUBRIDERM Moisturizing Lotion, 16 oz., PK12 48846
- LUBRIDERM Moisturizing Lotion, 6 oz., PK12 48816
- LUBRIDERM Fragrance Free Daily Moisture Lotion, White JOJ48323
- LUBRIDERM Daily Moisture Fragrance Free 6 fl. oz., PK12 5148826
- J.R. WATKINS Anti Monkey Butt Anti-Friction Powder 8 oz 817800
- CORETEX PRODUCTS CoreTex Sun X 30 Sunscreen Lotion, SPF 30+, Lotion, Pouch, Fish Bowl, 50 Packets 71432
- Lubriderm Face and Body Lotions