Dayton
Potentiometer, 30mm, Corr Res, 2 W, 5000Ohms
Mfr # 30G489
Zoro # G5034215
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 2 W
- Ohms 5,000
- Max. Voltage 500V AC
- Max. Amps 4 mA
- NEMA Rating 13, 4, 4X
Explore More Products
- DAYTON Potentiometer, 30mm, Heavy Duty, 1000 Ohms 30G484
- DAYTON Potentiometer, 30mm, Heavy Duty, 5000 Ohms 30G486
- DAYTON Potentiometer, 30mm, Heavy Duty, 10000 Ohms 30G487
- DAYTON Potentiometer, 30mm, Heavy Duty, 2500 Ohms 30G485
- NOBLES/TENNANT POTENTIOMETER - HARNESS ASM. W/ CONNECTOR - FITS TENNANT 1021853
- SCHNEIDER ELECTRIC Potentiometer, 30mm, 2 W, 10000 Ohms 9001K2108
- SCHNEIDER ELECTRIC Potentiometer, 30mm, 2 W, 2500 Ohms 9001K2106
- SCHNEIDER ELECTRIC Head And Potentiometer, R1K XB5AD912R1K
- EATON Corrosion Resistant Potentiometer, 2W, 4mA M22-R470K-RH
- VISHAY 500Ohm Potentiometer 830
- SCHNEIDER ELECTRIC Potentiometer, 30VAC/42VDC Max., 1W XB4BD912R47K
- Dayton Potentiometers