Milton
Truck Air Seat Blow Gun Kit
Mfr # S-230
Zoro # G5034316
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Size 1/4" (M)NPT
- Includes (1) 12 ft. Nylon ReKoil Hose, 1/4" Male National Pipe Thread Push to Connect Tee, #148 Blo Gun, #643 Brass Union, #1667 ReKoil Hose and #2204-2 Push to Connect Tee Fitting
- Overall Length 11
- Overall Height 3.5
- Air Gun Inlet Size 1/4" (M)NPT
Explore More Products
- MILTON Lever Style Blow Gun Control Valve, PK10 151
- MILTON Pistol Grip Blow Gun, 1/4" NPT S-163
- MILTON Lever Style Blow Gun, 4" Bent Nozzle S-154
- MILTON Lever Style Blow Gun, 1/4", Full Flow S-120
- MILTON Rubber Tip Blow Gun, 1/4" NPT S-164
- MILTON Adjustable Pocket Blow Gun, T Style, PK10 S-117
- MILTON Blowgun and Air Accessory Kit, 7-Piece EX0307BKIT
- MILTON Lever Style Blow Gun Control Valve, PK50 151BK
- MILTON Rubber Tipped Blo-Gun Purple Elctropltd MIS-148VC
- SPEEDAIRE Pistol Grip Air Gun, 4" Extension 52KD65
- EXAIR Cold Gun, 1 Hose, 1000 BtuH, 15 CFM, 70 dBA 5215
- Milton Air Guns