Shop Alternate Products
This Product is Discontinued
Cree
LED Recessed Troffer, 3500K, 50W, 120-277V (Discontinued)
Mfr # CR24-50L-35K-10V
Zoro # G5034687
Free Shipping & Returns
This Product is Discontinued
Key Features
- Nominal Size - Fixtures 2 ft x 4 ft
- Lighting Technology LED
- Voltage 120 to 277VAC
- Lighting Certification DesignLights Consortium (DLC)
- Watts 50