Milton

Pneumatic Exhaust Muffler, 1/8" NPT, PK5


$27.99
/pk 5, $5.60/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overall Width 0.44
  • Material Brass
  • Overall Height 0.44
  • Weight 0.04
  • Overall Length 1.14
See all product information