Smc
Male Adapter, 3/8 in., TubexMNPT
Mfr # KQ2H11-36AS
Zoro # G5035405
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Basic Material Brass
- Connection Type Push-to-Connect x MNPT
Explore More Products
- SMC 3/8" x 1/2" Tube x MNPT SS Male Adapter KQG2H13-N03S
- SMC Plug-In Elbow, 90 Deg, 6mm, TubexPlug-In KQ2L06-99A
- SMC Bulkhead Union Elbow, 90 Deg, 5/32 in. KQ2LE03-00A
- SMC Female Elbow, 90 Deg, 6mm, TubexFemale BSPT KQ2LF06-01A
- SMC Male Elbow, 45 Deg, 1/4 in., TubexUNF KQ2K07-32A
- SMC Male Branch Tee, 6mm, TubexR(PT) KQ2T06-M6A
- SMC Male Run Tee, 5/16 in., TubexMale BSPT KQ2Y09-03AS
- SMC Male Elbow, 45 Deg, 3/16 in., TubexMNPT KQ2K03-34AS
- SMC 1/8" x 5/16" Tube x MNPT SS Male Branch Tee KQG2T09-N01S
- SMC 3/8" Tube 316 SS Union Tee KQG2T11-00
- DIXON Type B Male x Hose, Shank, 4" MC3094
- Smc Hose Fittings