- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Fall Protection
- /
- Lanyards and Lifelines
- /
- Leading-Edge Self Retracting Lifeline, 30 ft., 310 lb. Weight Capacity, Red
Shop Alternate Products
This Product is Discontinued
Honeywell Miller
Leading-Edge Self Retracting Lifeline, 30 ft., 310 lb. Weight Capacity, Red (Discontinued)
Mfr # RLS30G-Z7LEK/30FT
Zoro # G5035667
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 30 ft.
- Series MightyLite
- Weight Capacity 310 lb.
- Color Red
- Tensile Strength 3000 lb.
Customers Also Purchased
- Brand Honeywell Miller
-
MFR #
RLS30G-Z7LEK/30FT
-
Zoro #
G5035667
- UPC # 612230200183
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 30 ft. |
SRL Length | 30 ft. |
Cable Dia. | 3/16" |
Strap Width | 3/16" |
Lifeline Length | 30 ft. |
Lifeline Diameter | 3/16" |
Tagline Length | 30 ft. |
Details
Item | Leading-Edge Self Retracting Lifeline |
Series | MightyLite |
Weight Capacity | 310 lb. |
Color | Red |
Tensile Strength | 3000 lb. |
Harness Connection | Steel Carabiner |
Anchorage End Connection | Steel Snap Hook |
Anchoring Location | Overhead or Foot Level |
Locking Anchorage Connection Hook Type | Twist Lock Carabiner with Swivelling Shackle |
Number of Legs | 1 |
SRL Item | Self-Retracting Lifeline |
Max. Working Load | 310 lb., 400 lb. |
Anchorage Hook Gate Opening | 3/4" |
Housing Material | Aluminum, Stainless Steel |
Harness Hook Type | Steel Swivel Snap Hook |
Anchorage Hook Type | Steel Carabiner |
Braking System | Internal Locking Pawls |
Includes | Integral Kevlar(R) Shock-Absorbing Pack |
Standards | ANSI A10.32, ANSI Z359.14 Class B, OSHA 1910.66, OSHA 1926.502, CSA Z259.2.2-98 |
Locking Harness Connection Hook Type | Steel Swivel Snap Hook |
Fall Braking System | Internal Locking Pawls |
SRL Housing Material | Aluminum, Steel |
Line Material | Galvanized steel |
Harness Hook Gate Opening | 3/4" |
Visual Load Indicator | Yes |
SRL Weight | 13 lb. |
Sealed | No |
RFID Equipped | Yes |
Brand and Series | Honeywell Miller MightyLite |
Lifeline Material | Galvanized Steel Cable |
Harness End Connection Material | Steel |
Harness End Connection | Carabiner |
Anchorage End Connection Material | Steel |
ANSI SRL Class | Class B |
Anchorage End Connection Type | Snap Hook |
Replaceable Lifeline | No |
ANSI SRL Type | SRL-LE |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
ANSI SRL Class (2014) | Class B |
Other Standards | CSA Z259.12, CSA Z259.2.2 |
ANSI Standards Met | ANSI A10.32, ANSI Z359.14-2012 |
Description
Self-Retracting Lifeline, Tagline Length 30 ft, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2014) Class B, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 30 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped Yes, Weight Capacity 310 lb, Series MightyLite, ANSI Standards Met ANSI A10.32, ANSI Z359.14-2012, Color Red