Slime
Tire Tube Patch Kit, 7 Piece
Mfr # 1022-A
Zoro # G5038905
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 0.41 oz Tube of Rubber Cement, 2 in Diameter Rubber Patch in Silver Metal Backing, Metal Scuffer, (2) 1 in Diameter Rubber Patches in Silver Metal Backing, (2) 1.25 in Diameter Rubber Patches in Silver Metal Backing
- Features Everything Needed to Patch A Leak on a Tube or Other Inflatables
- Number of Pieces 7
- Size 0.41 oz
- Used For ATVs, Bicycles and Wheelbarrows, Mowers
Explore More Products
- SLIME Slime Smartspair Kit 50107
- SLIME Slime 30014 15 in. Smart Lawn Tractor Tube 7129778
- SLIME Slime 30015 16 in. Lawn Tractor Tube 2398477
- SLIME Tire Repair Boot, 3-3/16 In L, 3-3/16 In W 2510
- SLIME Tire Patch Kit 20189/4060-A
- SLIME Dial Tire Pressure Gauge, 5 to 60 psi 20048T
- SLIME Slime 10004-1 16 oz Tube Sealant Bottle SLM10004-1
- SLIME Tire Tackle Kit, 14 pcs. 2410
- SLIME Tire Repair Toolbox for All 8023920
- THE MAIN RESOURCE Nylon Mount/Demount Head, Hunter Charger TMRTC0343
- FLORIDA PNEUMATIC Florida Pneumatic Compact & Low Speed Tire Buffer FP-832
- Slime Tire Repair & Maintenance Kits