Shop Alternate Products
This Product is Discontinued
Milton
3" HB E Style Cam Groove Coupler PK 5 (Discontinued)
Mfr # 2105-7
Zoro # G5039627
This Product is Discontinued
Key Features
- Body Material Polypropylene
- Coupling Type Type E
- Connection Type Male Adapter x Hose Barb
- Pipe Size 3-5/8"
- Tube Size 3"