American Garage Door Supply
Weatherseal Brush, L 8 ft, 1-1/2 In Brush
Mfr # BP4125-8
Zoro # G5040271
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 3 ft Piece, 5 ft Piece, 1-1/4 in x 45 Degrees Anodized Aluminum Holder with 1-1/2 in Polypropylene Brush, Pre-Punched Slotted Holes in Holder, Self-Drilling Fasteners
- Type Black Multifilament Polypropylene Brush Weatherseal with Clear Anodized Aluminum Holder
- For Use With Sectional, coiling and rollup garage doors as well as swinging, sliding, bi-Parting and other door types
- Accessory Type 1-1/2 in Brush Weatherseal with 1-1/4 in 45 Degrees Angled Holder, 8 ft Overall Length
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Jamb, Gray, 100 ft. Rolls WRJR-G-R
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 3 In H, PK4 HSO112
- AMERICAN GARAGE DOOR SUPPLY Track Jamb Bracket, SS, Size 03, PK2 JBS-03
- AMERICAN GARAGE DOOR SUPPLY Latch Plate, For Mfr. No. TD-MSLT100 TD-LPT100
- AMERICAN GARAGE DOOR SUPPLY Pneumatic Safety Reversing Edge Kit PRKIT3
- AMERICAN GARAGE DOOR SUPPLY Extension Spring, 110 lb, 7 ft. Door, PK2 SPGE-25X42-110
- AMERICAN GARAGE DOOR SUPPLY Cable Drum Set, High, 500 lb Per Drum, PR 5750-120S
- AMERICAN GARAGE DOOR SUPPLY Rolled Weatherseal, Brown, 150 ft CS-RDS258B-R
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/2 In H, PK2 HS412
- AMERICAN GARAGE DOOR SUPPLY Door Pull Strap, 2 In x 18 In TD-PLW218
- AMERICAN GARAGE DOOR SUPPLY Extension Spring, 140 lb, 7 ft. Door, PK2 SPGE-25X42-140
- American Garage Door Supply Garage Door Hinges