Qmark
Mounting Bracket, 15 to 20KW Heaters
Mfr # B20
Zoro # G5041023
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 9-15/16"
- Width 20-1/2"
- Mounting Type Wall and Ceiling
- For Use With 15 to 20 kW MUH Unit Heaters
Explore More Products
- QMARK Mounting Bracket, For Use With 3 to 10 kW MUH Unit Heaters B10
- QMARK Mounting Bracket, Wall/Ceiling B50
- QMARK Mounting Bracket, Wall/Ceiling B30
- SISCO Overscreen Stainless Strainer SOS16-1020
- HONEYWELL HOME PRESSURETROL, RANGE .5 TO 9PSI WITHOUT LU PA404A1033
- TSURUMI Impeller 200-210-500
- LAU PARTS Hex Round Hub, 2 - Setscrw, 5/8" Bore 60765805
- DAYTON Element HV18022113015G
- HONEYWELL At140B1206 40Va Trans 120V-24V AT140B1206
- IMPERIAL MFG Rope Gasket Fbrgls 1/4X6 Wht GA0153
- CADET ComPak Heater, 1000W, 120V CS101
- Qmark Furnace and Heater Parts