Mapa
Nitrile Gloves, Green, 18 mil, Sz 8, PR
Mfr # AF-492
Zoro # G5041391
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Length 12 1/2 in
- Standards Compliance with 21 CFR, Parts 170-199
- Resists Abrasion and Cut, Puncture, Snag
- Application Acid Etching, Chemical Processing, Degreasing Operations, Meat and Poultry Processing, Plating, Solvent Washing
Explore More Products
- MAPA Chemical Resistant Glove, 15 mil, Sz 11, PR A-15
- MAPA Chemical Resistant Glove, 15 mil, Sz 9, PR AF-15
- MAPA Glove, General Purpose, Size 11, PR 34510001
- MCR SAFETY Regular Weight Cotton Poly Black, S, PK12 9500SB
- DIAMONDBACK Glove Cotton Garden Ladies 1Sz C001
- MCR SAFETY Heavy Wght 100 per Cotton Natural, M, PK12 9506SM
- CESTUS Work Gloves , M-Tek #9000 PR 9000 L
- MAGID MultiMaster Lined DoublePalm Gloves, 12PK 994K
- PORTWEST LR15 PU Touchscreen Glove AP33K8R
- MCR SAFETY Regular Weight Cotton Poly Black, L, PK12 9500LB
- Mapa General Purpose Gloves