Extech
Manometer Software, RS 232 Cable
Mfr # 407752
Zoro # G5041723
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Mfr. No. 406800, Mfr. No. 406850, Mfr. No. 407750, Mfr. No. 451104, Mfr. No. CO250, Mfr. No. HT30, Mfr. No. RH350, Mfr. No. RH355, Mfr. No. RH401, Mfr. No. RH405
- Includes RS 232 Cable
- Cable Connection Type RS-232
- Operating Platform Windows 7; Windows 8; Windows 10
Explore More Products
- EXTECH Digital Manometer, 0 to 13.85 In WC HD755
- EXTECH Manometer, Digital, LCD 407910
- EXTECH ANEMOMETER/DIFF MANOMETER HD350
- EXTECH Pressure Meter/Datalogger SDL700
- EXTECH Handheld Manometer, 0 to 55.40 In WC HD700
- EXTECH Digital Manometer, 0 to 138.3 In WC HD750
- EXTECH Digital Manometer, 0 psi to 2 psi HD700-NIST
- EXTECH Digital Manometer, 0 psi to 0.5 psi HD755-NIST
- EXTECH Digital Manometer HD750-NIST
- DWYER INSTRUMENTS 115 MANOMETER .05-0-.25 INWC 115-AV
- TSI ALNOR Handheld Micromanometer, Type Digital 5815
- Extech Manometers