Vestil
Spring Driven Hose Reel, 1/2" Hose Dia., 35 ft. Length, 300 psi
Mfr # VHR-35-58
Zoro # G5042716
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Hose Inside Dia. 1/2"
- Hose Length 35 ft.
- Housing Material Steel
- Max. Pressure 300 psi
Explore More Products
- VESTIL Spring Driven Hose Reel, 1/4" Hose Dia., 20 ft. Length, 300 psi VHR-20-44
- VESTIL Spring Driven Hose Reel, 1/2" Hose Dia., 50 ft. Length, 300 psi VHR-50-78
- COXREELS EZ-SH-350-HV Safety Series Spring Rewind Hi-Vis Hose Reel EZ-SH-350-HV
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 35 ft Length, 300 psi A5835 OLP
- LEGACY Mfg. L8310 Levelwind Retractable Hose Reel for Air with 0.38 in. ID x 100 ft. hose LE334646
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 4,800 psi 7650 OHP
- GENERAL PUMP Steel Hose Reel, A-F, 3/8" x 450 ft. DHRA50450
- COXREELS Spring Fuel-Hose Reel, 1" Hose Dia., 25 ft. Length, 300 psi SLPF-625
- REELCRAFT 1/4" x 35 ft. Spring Return Hose Reel, Max 300 psi, w/Hose 4435 OLP
- COXREELS Spring Return Dual Hose Reel, 1/2 in Hose Dia., 25 ft Length C-MPL-425-425
- PIUSI Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 150 psi F00750340
- Vestil Hose & Cable Reels