Shop Alternate Products

Portacool

Portable Evaporative Cooler, 3000 cfm (Discontinued)


Free Shipping & Returns


Key Features

  • Height 80 in
  • Width 24 in
  • Depth 24 in
  • Evaporative Cooler Voltage 115V AC
  • Discharge 360 degree
See all product information