- Home
- /
- Heating & Cooling
- /
- Heating Equipment
- /
- Heaters & Furnaces
- /
- Gas Heaters & Accessories
- /
- Gas Unit Heaters
- /
- Gas Unit Heater, NG, 100,000, 1,600 cfm, Direct, Propeller, 1/2 in
Shop Alternate Products
This Product is Discontinued
Dayton
Gas Unit Heater, NG, 100,000, 1,600 cfm, Direct, Propeller, 1/2 in (Discontinued)
Mfr # 32V246
Zoro # G5043561
Free Shipping & Returns
This Product is Discontinued
Key Features
- BtuH Input 100,000
- Gas Type NG
- Combustion Type Field Convertible
- BtuH Output 83,000
- Gas Connection 1/2 in
Customers Also Purchased
- Brand Dayton
-
MFR #
32V246
-
Zoro #
G5043561
- UPC # 190735259870
- Country of Origin United States
- Category Gas Unit Heaters
Dimensions
Height | 33 3/4 in |
Width | 25 1/4 in |
Flue Dia. | 5 in |
Burner Air Inlet Size | 5 in |
Manufacturers Warranty Length | 10 yr on Heat Exchanger, Burners, And Flue Collector. All Other Parts Are 1 yr |
Indoor Air Discharge Height | 24 1/2 in |
Depth | 43 1/2 in |
Installation Height | 8 to 12 ft |
Indoor Air Discharge Width | 18 3/4 in |
Overall Width | 25 1/4 in |
Overall Height | 33 3/4 in |
Overall Depth | 43 1/2 in |
Mounting Height | 8 ft to 12 ft |
Overall Dimensions - H x W x D | 33 3/4 in x 25 1/4 in x 43 1/2 in |
Gas Connection Size | 1/2 in |
Flue Diameter | 5 in |
Details
BtuH Input | 100,000 |
Gas Type | NG |
Combustion Type | Field Convertible |
BtuH Output | 83,000 |
Gas Connection | 1/2 in |
Fan Type | Propeller |
Air Flow | 1,600 cfm |
Item | Gas Wall and Ceiling Unit Heater |
Full Load Amps | 6.4 A |
Air Temp. Rise | 47 Degrees F |
Heater Voltage | 120 V AC |
Hz | 60 |
Drive Type | Direct |
Standards | ETL, ETLc Certified, NRCAN |
Primary Heat Exchanger Material | 20 ga Aluminized Steel |
Vent | Power |
O.C. Mounting | 18 5/8 in |
Ignition System | Direct Spark |
Heating Method | Fan Forced |
Ignition Type | Direct Spark |
Heat Exchanger Gauge | 20 ga |
Product Type | Standard-Profile Unit Heater |
Fuel Type, Combustion Type | Natural Gas, Field Convertible |
Profile Type | Standard |
Heating Capacity Output | 83,000 BtuH |
Mounting Location | Ceiling |
Air Flow Direction | Horizontal |
Maximum Amperage | 6.4 A |
Heating Capacity Input | 100,000 BtuH |
Heat Exchanger Material | Aluminized Steel |
Heat Output | 83,000 BtuH |
Air Temperature Rise | 47 Degrees F |
Gas Connection Type | NPT, Male |
Off Center Mounting | 18 5/8 in |
Frequency | 60 Hz |
Vent Type | Power |
Fuel Type | Natural Gas |
Description
Gas Wall and Ceiling Unit Heater, Gas Type NG, Combustion Type Field Convertible, Fan Type Propeller, BtuH Input 100,000, BtuH Output 83,000, 1,600 cfm Air Flow, 6.4 A Full Load Amps, Gas Connection 1/2 in, Flue Dia. 5 in, O.C. Mounting 18 5/8 in, Height 33 3/4 in, Width 25 1/4 in, Depth 43 1/2 in, Indoor Air Discharge Height 24 1/2 in, Indoor Air Discharge Width 18 3/4 in, Heater Voltage 120 V AC, 60 Hz, Air Temp. Rise 47 Degrees F, Installation Height 8 to 12 ft, Ignition System Direct Spark
Documents & Resources
Replacement Parts
- $177.659% off
On page
1 of 1