- Home
- /
- Heating & Cooling
- /
- Heating Equipment
- /
- Heaters & Furnaces
- /
- Gas Heaters & Accessories
- /
- Gas Unit Heaters
- /
- Gas Unit Heater, NG, 200,000, 3,200 cfm, Direct, Propeller, 1/2 in
Shop Alternate Products
This Product is Discontinued
Dayton
Gas Unit Heater, NG, 200,000, 3,200 cfm, Direct, Propeller, 1/2 in (Discontinued)
Mfr # 32V250
Zoro # G5043577
Free Shipping & Returns
This Product is Discontinued
Key Features
- BtuH Input 200,000
- Gas Type NG
- Combustion Type Separated
- BtuH Output 166,000
- Gas Connection 1/2 in
Customers Also Purchased
- Brand Dayton
-
MFR #
32V250
-
Zoro #
G5043577
- UPC # 190735259917
- Country of Origin United States
- Category Gas Unit Heaters
Dimensions
Height | 33 3/4 in |
Indoor Air Discharge Width | 30 3/4 in |
Manufacturers Warranty Length | 10 yr on Heat Exchanger, Burners, And Flue Collector. All Other Parts Are 1 yr |
Installation Height | 8 to 12 ft |
Burner Air Inlet Size | 5 in |
Width | 37 1/4 in |
Indoor Air Discharge Height | 24 1/2 in |
Depth | 43 1/2 in |
Flue Dia. | 5 in |
Details
BtuH Input | 200,000 |
Gas Type | NG |
Combustion Type | Separated |
BtuH Output | 166,000 |
Gas Connection | 1/2 in |
Fan Type | Propeller |
Air Flow | 3,200 cfm |
Item | Gas Unit Heater |
Full Load Amps | 8.0 A |
Heater Voltage | 120V AC |
Air Temp. Rise | 47 Degrees F |
Standards | ETL, ETLc Certified, NRCAN |
Hz | 60 |
O.C. Mounting | 30 5/8 in |
Drive Type | Direct |
Vent | Power |
Ignition System | Direct Spark |
Primary Heat Exchanger Material | 20 ga Aluminized Steel |
Profile Type | Standard |
Product Type | Standard-Profile Unit Heater |
Description
Gas Unit Heater, Gas Type NG, BtuH Input 200,000, BtuH Output 166,000, 8.0 A Full Load Amps, Gas Connection 1/2 in, Flue Dia. 5 in, O.C. Mounting 30 5/8 in, Height 33 3/4 in, Width 37 1/4 in, Depth 43 1/2 in, 60 Hz, Air Temp. Rise 47 Degrees F, Installation Height 8 to 12 ft, Ignition System Direct Spark, Primary Heat Exchanger Material 20 ga Aluminized Steel, Vent Power