- Home
- /
- Heating & Cooling
- /
- Heating Equipment
- /
- Heaters & Furnaces
- /
- Gas Heaters & Accessories
- /
- Gas Unit Heaters
- /
- Gas Unit Heater, NG, 400,000, 4,724 cfm, Belt, Blower, 3/4 in
Shop Alternate Products
This Product is Discontinued
Dayton
Gas Unit Heater, NG, 400,000, 4,724 cfm, Belt, Blower, 3/4 in (Discontinued)
Mfr # 32V245
Zoro # G5043631
Free Shipping & Returns
This Product is Discontinued
Key Features
- BtuH Input 400,000
- Gas Type NG
- Combustion Type Open
- BtuH Output 332,000
- Gas Connection 3/4 in
Customers Also Purchased
- Brand Dayton
-
MFR #
32V245
-
Zoro #
G5043631
- UPC # 190735259863
- Country of Origin United States
- Category Gas Unit Heaters
Dimensions
Height | 34 in |
Flue Dia. | 6 in |
Indoor Air Discharge Width | 48 3/4 in |
Width | 55 1/4 in |
Depth | 56 1/8 in |
Manufacturers Warranty Length | 10 yr on Heat Exchanger, Burners, And Flue Collector. All Other Parts Are 1 yr |
Installation Height | 8 to 12 ft |
Indoor Air Discharge Height | 24 1/2 in |
Burner Air Inlet Size | 6 in |
Details
BtuH Input | 400,000 |
Gas Type | NG |
Combustion Type | Open |
BtuH Output | 332,000 |
Gas Connection | 3/4 in |
Fan Type | Blower |
Air Flow | 4,724 cfm |
Item | Gas Unit Heater |
Full Load Amps | 20.8 A |
Primary Heat Exchanger Material | 20 ga Aluminized Steel |
Drive Type | Belt |
Heater Voltage | 120V AC |
Air Temp. Rise | 65 Degrees F |
Vent | Power |
O.C. Mounting | 48 5/8 in |
Ignition System | Direct Spark |
Standards | ETL, ETLc Certified, NRCAN |
Hz | 60 |
Product Type | Standard-Profile Unit Heater |
Profile Type | Standard |
Description
Gas Unit Heater, Gas Type NG, BtuH Input 400,000, BtuH Output 332,000, 20.8 A Full Load Amps, Gas Connection 3/4 in, Flue Dia. 6 in, O.C. Mounting 48 5/8 in, Height 34 in, Width 55 1/4 in, Depth 56 1/8 in, 60 Hz, Air Temp. Rise 65 Degrees F, Installation Height 8 to 12 ft, Ignition System Direct Spark, Primary Heat Exchanger Material 20 ga Aluminized Steel, Vent Power