Vestil
Magnetic Handle Sweeper, 30", 40 lb.
Mfr # MFSR-30
Zoro # G5044341
$137.40
4% off
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 x 34.625 x 31
- Length 32
- Width 34.625
- Includes Handle
- Wheel Dia. 6.875 in
Explore More Products
- VESTIL Magnetic Release Sweeper, 24", 50 lb. MPSR-24-B
- VESTIL Magnetic Handle Sweeper, 36", 40 lb. MFSR-36
- VESTIL Magnetic Hand-Type Sweeper, 48" MS-48
- VESTIL Magnetic Release Lever Sweeper, 72" MS-72
- VESTIL Magnetic Handle Sweeper, 24", 30 lb. MFSR-24
- VESTIL Telescoping Alum Magnetic Pick Up Tool TAM-30
- VESTIL Magnetic Handle Sweeper, 18", 30 lb. MFSR-18
- ULLMAN DEVICES Magnetic Pick-Up Tool, Flexible HT-55FL
- WILLIAMS Williams Magnetic Pick Up Tool, 10 Lb. 40153
- ULLMAN DEVICES Pick Up Tool NO.21X
- ULLMAN 8-1/4 in. to 30-1/4 in. Magnetic Pick-Up Tool, 16 lbs. GM-2
- Vestil Inspection and Retrieving Tools