Blue 8 Cylinder Caddy with Overhead Lifting Assembly 800 lb Capacity

  • Mfr # CYL-P-8-LUG

  • Zoro # G5044965


product price:  $859.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
67.625
Overall Width
38-1/4 in.
Material
Steel
Color
Blue
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CYL-P-8-LUG
Zoro #
G5044965
UPC #
691215099639
Country of Origin
United States

Dimensions

Overall Height
67.625
Overall Width
38-1/4 in.
Platform Length
46.375"
Length
47 in
Width
38.25
Height
68 in

Details

Material
Steel
Color
Blue
Load Capacity
800 lb
Item
Cylinder Pallet,8 Cylinder,Hoist Connect
Assembled
Yes
Industry Type
Cylinder Caddies
Includes
Safety Chain
For Use With
Transport cylinders safely with casters, overhead lifting assembly, fork mounted or pallet jack style cylinder caddies.

Description

Cylinder Pallet,8 Cylinder,Hoist Connect

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.