Vestil
Blue Appliance Cart Ratchet 750 lb Capacity 59 in Height
Mfr # APPL-750-B
Zoro # G5045778
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$295.99
Key Features
- Overall Height 59"
- Overall Width 24"
- Load Capacity 750 lb
- For Use With Ideal for Moving Large, Bulky, Heavy Appliances
Explore More Products
- VESTIL Blue Convertible Steel Hand Truck 500 lb Capacity Pneumatic Casters CSHT-500
- VESTIL Stainless Steel P Handle Hand Truck SPHT-500-HD-SS
- VESTIL Silver 2 Handle Aluminum Hand Truck Hard Rubber Wheels 500 lb DHHT-500A-HR
- VESTIL Silver Aluminum P-Handle Hand Truck With Pneumatic Wheels APHT-500A
- VESTIL Aluminum Foldaway Hand Truck 175 lb Folded 2 x 15 1/8 x 29 3/4 FHC-175
- VESTIL Silver Aluminum Dual Handle Hand Truck 500 lb Hard Rubber Wheels ALUM-H-HR
- VESTIL Ergonomic Aluminum Hand Truck, 350 lb. AMPC-500
- VESTIL HAND TRUCK W/PNEUMATIC WHEELS FOR WIRE-D WIRE-D-SHD-PN
- VESTIL Silver P-Handle Hand Truck Hard Rubber Wheels ALUM-P-HR
- LITTLE GIANT Hand Truck, 600 lb. TF-362-10FF
- BIG JOE Big Joe GWK-WPT45-LW WPT45 Load Wheel Kit for Electric Pallet Truck - Butterscotch GWK-WPT45-LW
- Vestil Hand Trucks & Dollies