Shop Alternate Products
This Product is Discontinued
R & R Textile
Thermal Bedspread, 74W x 108 In L (Discontinued)
Mfr # X51300
Zoro # G5047061
This Product is Discontinued
Key Features
- Size 108" L x 74" W
- Color White
- Width 74"
- Length 108"
- Fabric 100% Cotton